Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everything Else

  • Mfr # DK3400

  • Zoro # G816524834


product price: $4,999.99
/ea
Free Shipping & Returns

Key Features

Max. DC Voltage Rating
250 V
Interrupt Rating
65 kA at 240 VAC, 10 kA at 250 VDC (UL, IEC)
AC Voltage Rating
240V AC
Max. AC Voltage Rating
240 V
Current Rating
400 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK3400
Zoro #
G816524834
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Size
5.5 in. W x 4.1 in. D x 10.13 in. H
Height
6.5 in
Depth
14 in
Frame Size
K
Width
7 in

Details

Max. DC Voltage Rating
250 V
Interrupt Rating
65 kA at 240 VAC, 10 kA at 250 VDC (UL, IEC)
AC Voltage Rating
240V AC
Max. AC Voltage Rating
240 V
Current Rating
400 A
Number of Poles
3
Type
Molded Case, Thermal Magnetic, Non-Interchangeable
Frame Type
KD
Standards
UL 489, CSA C22.2
Series
Series C
Circuit Breaker Type
Molded Case
DC Voltage Rating
250V DC
Item
Circuit Breaker
Amps
400A
Instantaneous Trip
Fixed
Max. AIR Rating
10kA at 250V DC
Terminal Connection
Line/Load
Trip Type
Fixed Thermal, Fixed Magnetic

Description

240 VAC 50/60 Hz, 250 VDC, 400 A, 65 kA, 3-Pole, DK Frame, Non-Interchangeable Trip Thermal Magnetic, Molded Case Circuit Breaker with Load and Line Side Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.