
Explosion Proof Start/Stop Control Station Pushbutton (Discontinued)
- Mfr # EDS215
- Zoro # G504420257
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDS215
Zoro #
G504420257
UPC #
-
Country of Origin
Unknown
Dimensions
Product Width
3.5 in
Product Height
5.81 in
Product Length/Depth
5.9 in
Trade size
3/4"
Details
NEMA Rating
3
Material
Feraloy iron alloy
Enclosure Type
With pushbuttons
Voltage Rating
600 Vac
Style
Dead end
Standards Type
NEC/CEC
Normal Position
Two circuit
Number of devices
2
Number of pushbuttons
2
Area Classification
Hazardous/Classified Locations
Number of gangs
Single-gang
NEC Hazardous Rating
Class I, Division 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.