
Heavy Duty Safety Switches 3P 30A 250V EA
Mfr # HUN321
Zoro # G416524685
product price: $105.99
/ea
Free Shipping & Returns
Key Features
DC Voltage Rating
250 V
Number of Poles
3
Series
HU
AC Voltage Rating
240 V
Type
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HUN321
Zoro #
G416524685
UPC #
-
Country of Origin
United States
Details
DC Voltage Rating
250 V
Number of Poles
3
Series
HU
AC Voltage Rating
240 V
Type
Heavy Duty
Current Rating
30 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.