Zoro Homepage

Junction Box, Series GPU, No Back Hub

  • Mfr # GUP215

  • Zoro # G715562371


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Box Type
Junction
Material
Feraloy iron alloy
Length
4.13 in
Overall Width
2.75 in
Overall Depth
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUP215
Zoro #
G715562371
UPC #
-
Country of Origin
United States

Dimensions

Length
4.13 in
Overall Width
2.75 in
Overall Depth
4.13 in
Conduit Size
3/4 in

Details

Box Type
Junction
Material
Feraloy iron alloy

Description

Junction Box,Series GPU,No Back Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.