Lighting Parts/Wiring & Accessories
- Mfr # TP179
- Zoro # G922984676
product price:Â
$
28.85
/ea
Key Features
Material
Steel
Type
Gangable
Height
3 in
Mounting
Ear, Hold Tight Bracket
Standards
UL 514A/514B/514C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP179
- Zoro #
- G922984676
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 3 in
Details
- Material
- Steel
- Type
- Gangable
- Mounting
- Ear, Hold Tight Bracket
- Standards
- UL 514A/514B/514C
Description
2" x 2-1/2" x 3", 12.5 Cu Inch, 7-Knockout, Steel, Gangable, Electrical Switch Box with Hold-Tite Bracket/Ear
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.