Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lugs EA

  • Mfr # TA600LA

  • Zoro # G921849747


product price: $61.15
/ea

Key Features

Type
Standard
For Maximum Wire Size
500 kcmil
Connector Type
Standard Cu/Al pressure terminals
Standards
UL Listed
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA600LA
Zoro #
G921849747
UPC #
78667942405
Country of Origin
United States

Dimensions

For Maximum Wire Size
500 kcmil

Details

Type
Standard
Connector Type
Standard Cu/Al pressure terminals
Standards
UL Listed
Number of Conductors
2
For Conductor Material
Copper, Aluminum

Description

LA TERM 600A (2)250-500 MCM AL/CU

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.