
Miniature Circuit Breakers MCBs
Mfr # BR2100
Zoro # G714240089
product price: $90.89
/ea
Free Shipping & Returns
Key Features
Series
CB
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR2100
Zoro #
G714240089
UPC #
78667636325
Country of Origin
Dominican Republic
Dimensions
Width
2 in
Depth
2 in
Height
3 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
100A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
DC Voltage Rating
120/240V DC
Description
120/240 VAC, 100 A, 10 kA, 2-Pole, Lug Screw Terminal, Plug-On Mount, Common Trip, Duplex, Thermal Magnetic, Circuit Breaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.