Shop CROUSE-HINDS
See all product information
Create Account
Myers 1-1/2 in Aluminum Ground Hub for Rigid/IMC Conduit
- Mfr # STTBA5
- Zoro # G623397454
product price:Â
$
47.65
/ea
Key Features
Trade Size
1-1/2 in
Size
2.741 in Dia. x 1.652 in H
Standards
UL, CUL
Material
Aluminum
Thread Size
1-1/2"-11-1/2 NPSM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STTBA5
- Zoro #
- G623397454
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Trade Size
- 1-1/2 in
- Size
- 2.741 in Dia. x 1.652 in H
- Thread Size
- 1-1/2"-11-1/2 NPSM
Details
- Standards
- UL, CUL
- Material
- Aluminum
Description
1-1/2 in, Aluminum
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.