
Other Power Distribution Contacts and Accessories
Mfr # T225LA
Zoro # G616081872
product price: $53.95
/eaKey Features
Connector Type
Standard copper pressure terminals
For Maximum Wire Size
350 kcmil
For Conductor Material
Copper
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T225LA
Zoro #
G616081872
UPC #
78667941757
Country of Origin
United States
Dimensions
For Maximum Wire Size
350 kcmil
Details
Connector Type
Standard copper pressure terminals
For Conductor Material
Copper
Standards
UL Listed
Description
EATON MOLDED CASE CIRCUIT BREAKER ACCESSORY TERMINAL, STANDARD COPPER PRESSURE T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.