Rigid Conduit Fittings, 10PK
- Mfr # 55D
- Zoro # G822984240
product price:Â
$
30.65
/pk of 10, $3.07/ea
Key Features
Application
Rigid/IMC Conduit
Trade Size
2 in
Standards
UL, CUL
Material
Die-Cast Zinc
Type
Bushed, Male Threaded/Hex Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55D
- Zoro #
- G822984240
- UPC #
- 784564250551
- Country of Origin
- India
Dimensions
- Trade Size
- 2 in
Details
- Application
- Rigid/IMC Conduit
- Standards
- UL, CUL
- Material
- Die-Cast Zinc
- Type
- Bushed, Male Threaded/Hex Head
Description
2", Die-Cast Zinc, Non-Insulated, Bushed, Threaded Male/Hex Head, IMC/Rigid Conduit Nipple
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.