
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCDI4X600-U-US
Zoro #
G2204900
UPC #
-
Country of Origin
Unknown
Dimensions
Width
19"
Height
3.5"
Depth
12.3"
Details
Impedance
8 Ohm
Product Type
Amplifier
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.