Shop CROWN
See all product information
Create Account
Anti-Seize, Aerosol Spray Can, 16 oz, 12 PK
- Mfr # 205-9105
- Zoro # G022457162
product price:Â
$
228.99
/pk of 12, $19.08/ea
Free Shipping & Returns
Key Features
Container Capacity
16 oz
Container Type
Aerosol Spray Can
Physical Form
Aerosol
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 205-9105
- Zoro #
- G022457162
- UPC #
- 088193091050
- Country of Origin
- United States
- Item
- Anti-Seize
- Container Capacity
- 16 oz
- Container Type
- Aerosol Spray Can
- Physical Form
- Aerosol
- Color
- Black
Description
Anti-Seize Compounds, 16 oz Aerosol Can, Black
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.