Gas Can, Galvanized Steel Jerry Can, 5.4 Gal, Includes Plastic Pour Spout, Red, Gasoline

  • Mfr # RT26010

  • Zoro # G306156125


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Compatible Fluids
Gasoline
Capacity
5.4 gal
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RT26010
Zoro #
G306156125
UPC #
849603009863
Country of Origin
United States

Details

Item
Gas Can
Material
Galvanized Steel
Compatible Fluids
Gasoline
Capacity
5.4 gal
Color
Red

Description

Crossover Single Lid Narrow; Diamond Tread; Black Gloss Powder Coated Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.