This item is Discontinued.

Crown Boiler Co Atmospheric Vent Steam Boiler, Oil KSZ150BOPT2PSU

Atmospheric Vent Steam Boiler, Oil (Discontinued)

  • Mfr # KSZ150BOPT2PSU
  • Zoro # G9858694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSZ150BOPT2PSU
Zoro #
G9858694
UPC #
645504170912
Country of Origin
United States

Dimensions

Width
24 1/2 in
Depth
21 1/2 in
Height
31 1/2 in
Pipe Size Return
1 1/2 in
Vent Dia.
7 in
Manufacturers Warranty Length
1 yr Limited
Pipe Size Supply
3 in
Overall Width
22 3/8 in
Overall Height
31 1/2 in
Return Connection Size
1 1/2 in
Supply Connection Size
3 in
Vent Diameter
7 in
Overall Dimensions - H x W x D
31 1/2 in x 22 3/8 in x 24 1/2 in
Overall Depth
24 1/2 in

Details

Item
Hot Water and Steam Boiler
Fuel
Oil
AHRI Net BtuH
133,000 BtuH
BtuH Input
177,000
Ignition Type
Flame Retention
Burner Cap
1.5 gph
Standards
AHRI Certified, ASME H, ETL (US/C)
For Use With
Home Heating Systems
Cabinet Material
Sheet Metal
Housing Finish
Krinkle, Painted
Vent Type
Gravity
AFUE
83.1 %
Includes
Damper, Domestic Coil, LWCO
Housing Material
Sheet Metal
Heating Capacity Output
177,000 BtuH
Boiler Type
Atmospheric Vent Steam Boiler
Heating Method
Steam
Series
Kingston (KSZ)
Heating Capacity Input
210,000 BtuH
Fuel Type
Oil
Compatible with Product Type
Home Heating Systems
Maximum Burner Capacity
1.5 gph
Heating Area
554 sq ft
Annual Fuel Utilization Efficiency 
83.1 %
Series, Heating Method, Fuel Type
Kingston (KSZ), Steam, Oil
Domestic Tankless Coil Included
Yes
Phase
1

Description

Heating Method Steam, Domestic Tankless Coil Included Yes, AHRI Net BtuH 133,000 BtuH, Heating Capacity Input 210,000 BtuH, Heating Capacity Output 177,000 BtuH, Annual Fuel Utilization Efficiency 83.1 Percent, Boiler Type Atmospheric Vent Steam Boiler, Vent Diameter 7 in, Return Connection Size 1 1/2 in, Free Air CFM @ 10 Vacuum 3 in, Series Kingston (KSZ), Overall Height 31 1/2 in, Overall Width 22 3/8 in, Overall Depth 24 1/2 in, Compatible with Product Type Home Heating Systems

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.