Hot Water and Steam Boiler, 124884BtuH

  • Mfr # FWZ003LCZ3SP

  • Zoro # G712932603


product price:  $3,469.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

AHRI Net BtuH
107,000 BtuH
Heating Capacity Input
124,884 BtuH
Fuel Type
Oil
Heating Method
Hot Water
Domestic Tankless Coil Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FWZ003LCZ3SP
Zoro #
G712932603
UPC #
645504507695
Country of Origin
United States

Dimensions

Overall Height
31 1/2 in
Overall Width
20 3/4 in
Overall Depth
22 1/4 in

Details

Item
Hot Water and Steam Boiler
AHRI Net BtuH
107,000 BtuH
Heating Capacity Input
124,884 BtuH
Fuel Type
Oil
Heating Method
Hot Water
Domestic Tankless Coil Included
No
Boiler Type
Hot Water Boiler
Heating Capacity Output
123,000 BtuH
Annual Fuel Utilization Efficiency 
87 %

Description

Steam Boilers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.