Hot Water Boiler, Natural Gas, 70000 BtuH
- Mfr # BWF070CNT3S0
- Zoro # G822903241
product price:Â
$
3,435.99
/ea
Key Features
Vent Diameter
3 in
Heating Capacity Input
70,000 BtuH
AHRI Net BtuH
52,000 BtuH
Annual Fuel Utilization EfficiencyÂ
85 %
Overall Width
12 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BWF070CNT3S0
- Zoro #
- G822903241
- UPC #
- 672616905415
- Country of Origin
- United States
- Heating Capacity Input
- 70,000 BtuH
- AHRI Net BtuH
- 52,000 BtuH
- Item
- Hot Water Boiler
- Annual Fuel Utilization EfficiencyÂ
- 85 %
- Domestic Tankless Coil Included
- No
- Series
- BWFC
- Heating Capacity Output
- 60,000 BtuH
- Heating Method
- Hot Water
- Fuel Type
- Natural Gas
- Boiler Type
- Gas-Fired Hot Water Boiler
Dimensions
- Vent Diameter
- 3 in
- Overall Width
- 12 3/4 in
- Overall Height
- 37 3/4 in
- Overall Depth
- 26 1/2 in
Description
Heating Method Hot Water, Domestic Tankless Coil Included No, AHRI Net BtuH 52,000 BtuH, Heating Capacity Input 70,000 BtuH, Heating Capacity Output 60,000 BtuH, Annual Fuel Utilization Efficiency 85 Percent, Boiler Type Gas-Fired Hot Water Boiler, Vent Diameter 3 in, Series BWFC, Overall Height 37 3/4 in, Overall Width 12 3/4 in, Overall Depth 26 1/2 in, Fuel Type Natural Gas
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.