Hot Water and Steam Boiler, 99907BtuH

  • Mfr # FWZ002LCZ3SP

  • Zoro # G712932610


product price:  $3,009.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

AHRI Net BtuH
84,000 BtuH
Heating Method
Hot Water
Domestic Tankless Coil Included
No
Boiler Type
Hot Water Boiler
Fuel Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FWZ002LCZ3SP
Zoro #
G712932610
UPC #
645504507688
Country of Origin
United States

Dimensions

Overall Depth
16 1/4 in
Overall Width
20 3/4 in
Overall Height
31 1/2 in

Details

Item
Hot Water and Steam Boiler
AHRI Net BtuH
84,000 BtuH
Heating Method
Hot Water
Domestic Tankless Coil Included
No
Boiler Type
Hot Water Boiler
Fuel Type
Oil
Heating Capacity Input
99,907 BtuH
Heating Capacity Output
97,000 BtuH
Annual Fuel Utilization Efficiency 
86.3 %

Description

Steam Boilers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.