Hot Water Boiler, Natural Gas, 172000 BtuH
- Mfr # BSI172BNPS0
- Zoro # G422903665
product price:Â
$
4,738.99
/ea
Key Features
Heating Capacity Input
172,000 BtuH
Annual Fuel Utilization EfficiencyÂ
82.1 %
Vent Diameter
6 in
Series
BSIB
Heating Method
Steam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSI172BNPS0
- Zoro #
- G422903665
- UPC #
- 672616904265
- Country of Origin
- United States
- Heating Capacity Input
- 172,000 BtuH
- Annual Fuel Utilization EfficiencyÂ
- 82.1 %
- Series
- BSIB
- Heating Method
- Steam
- Item
- Hot Water Boiler
- Heating Capacity Output
- 142,000 BtuH
- Boiler Type
- Gas-Fired Steam Boiler
- AHRI Net BtuH
- 107,000 BtuH
- Domestic Tankless Coil Included
- No
- Includes
- Automatic Vent Damper
- Fuel Type
- Natural Gas
Dimensions
- Vent Diameter
- 6 in
- Overall Depth
- 28 in
- Overall Height
- 40 7/16 in
- Overall Width
- 22 1/2 in
Description
Heating Method Steam, Domestic Tankless Coil Included No, AHRI Net BtuH 107,000 BtuH, Heating Capacity Input 172,000 BtuH, Heating Capacity Output 142,000 BtuH, Annual Fuel Utilization Efficiency 82.1 Percent, Boiler Type Gas-Fired Steam Boiler, Vent Diameter 6 in, Series BSIB, Overall Height 40 7/16 in, Overall Width 22 1/2 in, Overall Depth 28 in, Includes Automatic Vent Damper, Fuel Type Natural Gas
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.