Hot Water and Steam Boiler Oil Burner, 7

  • Mfr # 41080B

  • Zoro # G913343215


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Amperage
15 A
Air Tube Diameter
4 1/4 in
Burner Type
With Nozzle
Product Type
High-Efficiency Oil Burner
Fuel Consumption
0.8 gph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41080B
Zoro #
G913343215
UPC #
645504506711
Country of Origin
United States

Dimensions

Air Tube Diameter
4 1/4 in
Air Tube Length
7 in

Details

Amperage
15 A
Item
Hot Water and Steam Boiler Oil Burner
Burner Type
With Nozzle
Product Type
High-Efficiency Oil Burner
Fuel Consumption
0.8 gph
Voltage
120 V AC
Includes
0.80 gph Nozzle

Description

Becket Burner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.