This item is Discontinued.

Crown Boiler Co Hot Water Boiler, Oil, 31-5/8" H, 17-3/8" W TWB100ZOLT4SSU0

Hot Water Boiler, Oil, 31-5/8" H, 17-3/8" W (Discontinued)

  • Mfr # TWB100ZOLT4SSU0
  • Zoro # G801779911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWB100ZOLT4SSU0
Zoro #
G801779911
UPC #
645504521219
Country of Origin
United States

Dimensions

Overall Height
31 5/8 in
Supply Connection Size
1 1/2 in
Return Connection Size
1 1/2 in
Overall Width
17 3/8 in
Overall Depth
24 5/8 in

Details

Item
Hot Water Boiler Assembly
Domestic Tankless Coil Included
No
Series
Tobago (TWB)
Boiler Type
Water Boiler
Heating Capacity Output
122,000 BtuH
Fuel Type
Oil
Heating Method
Hot Water
Housing Material
Cast Iron (Heat Exchanger)
Annual Fuel Utilization Efficiency 
86.3 %

Description

Heating Method Hot Water, Domestic Tankless Coil Included No, AHRI Net BtuH 106,000 BtuH, Heating Capacity Output 122,000 BtuH, Annual Fuel Utilization Efficiency 86.3 Percent, Boiler Type Water Boiler, Return Connection Size 1 1/2 in, Free Air CFM @ 10 Vacuum 1 1/2 in, Series Tobago (TWB), Overall Height 31 5/8 in, Overall Width 17 3/8 in, Overall Depth 24 5/8 in, Fuel Type Oil, Housing Material Cast Iron (Heat Exchanger), Standards AHRI Certified, ASME Certified, Vent Type Chimney

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.