Zoro Homepage

Anti-Bacterial Grid Mat, 3 in W x 40 in L, Gray

  • Mfr # HVR0036CH

  • Zoro # G5776471


product price: $1,799.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVR0036CH
Zoro #
G5776471
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
40 in

Details

Item
Anti-Bacterial Grid Mat
Mat Color
Gray

Description

Anti-Bacterial Grid Mat,3ft.x40ft.,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.