Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Bacterial Grid Mat, 4 in W x 40 in L, Blue

  • Mfr # HVR0048OB

  • Zoro # G5776429


product price: $2,399.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVR0048OB
Zoro #
G5776429
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Length
40 in

Details

Item
Anti-Bacterial Grid Mat
Mat Color
Blue

Description

Anti-Bacterial Grid Mat,4ft.x40ft.,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.