
Antifatigue Mat, 12' L x 3' W, 9/16" Thickness, High density PVC top, Black
Mfr # WB Z312KD
Zoro # G911224967
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
12'
Width
3'
Thickness
9/16"
Surface Material
High density PVC top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WB Z312KD
Zoro #
G911224967
UPC #
023244272323
Country of Origin
United States
Dimensions
Length
12'
Width
3'
Thickness
9/16"
Details
Item
Antifatigue Mat
Color
Black
Surface Material
High density PVC top
Description
- •Wear-Bond Comfort-King made with our patented Zedlan foam provides outstanding comfort, safety and durability. Wear bond deck top with Zedlan reduces fatigue for those working in a standing position by providing a balance of softness and support.
- •Highly energized Zedlan sponge combines softness, resilience and durability for exceptional relief
- •Exclusive fusion technology permanently bonds 2 surfaces without the use of glues or adhesives
- •50% greater puncture resistance and five times the abrasion resistance than traditional sponge products
- •#560 - Diamond Embossed Colors: Black & Yellow, Black **Not available in gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.