
Antifatigue Mat, 6' L x 4' W, 7/8" Thickness, PVC, Black/Yellow
Mfr # WD 3446YB
Zoro # G611224939
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Thickness
7/8"
Surface Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD 3446YB
Zoro #
G611224939
UPC #
023244332508
Country of Origin
United States
Dimensions
Length
6'
Width
4'
Thickness
7/8"
Details
Item
Antifatigue Mat
Color
Black/Yellow
Surface Material
PVC
Description
- •With its incomparable durability and comfort, Workers-Delight Deck Plate is by far the best investment for a safer environment. Highly energized Zedlan sponge combines softness and resilience for exceptional relief. The diamond pattern vinyl surface is durable and increases the productive life of the mat. Custom fabrication available designed to fit your workspace needs.
- •Deck plate surface fused to Zedlan foam with 3x's more bounce
- •Exclusive Fusion technology bonds the layers to reduce the possibility of product separation
- •Durable slip-resistant surface tolerates cart traffic
- •Ultra - 7/8" provides 50% more comfort
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.