Shop CROWN MATTING TECHNOLOGIES
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Antifatigue Mat, 60' L x 4' W, 1/4" Thickness, PVC Foam, Gray
Mfr # TS21448GD
Zoro # G311224574
product price: $453.99
/eaKey Features
Thickness
1/4"
Surface Material
PVC Foam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TS21448GD
Zoro #
G311224574
UPC #
-
Country of Origin
United States
Dimensions
Length
60'
Width
4'
Thickness
1/4"
Details
Item
Antifatigue Mat
Color
Gray
Surface Material
PVC Foam
Description
- •Tuff-Spun Foot-Lover closed cell PVC sponge optimizes economical comfort and fatigue relief. Relieves stress on knee, foot and ankle joint pressure points. Offers a safe non-slip surface that reduces the risk of falls. Provides better slip resistance and improved insulation than that of ceramic and cement floors.
- •Available in three slip-resistant surfaces: pebble, ribbed and diamond.
- •Economical anti-fatigue mat
- •Beveled edges help reduce tripping
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.