Zoro Homepage

Antifatigue Mat, 75 ft. L x 2 ft. W, Diamond, Black/Yellow

  • Mfr # CXR0024YB

  • Zoro # G5775948


product price: $421.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Length
75 ft.
Mat Surface Pattern
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXR0024YB
Zoro #
G5775948
UPC #
00023244869578
Country of Origin
United States

Dimensions

Length
75 ft.
Width
2 ft.

Details

Item
Antifatigue Mat
Color
Black/Yellow
Mat Surface Pattern
Diamond

Description

Diamond,Floor Runner,2ft.x75ft.ft Bl/Yl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.