Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Anti-Fatigue Welding Mat, 3 ft. W x 12 ft. L

  • Mfr # CD L312TX

  • Zoro # G5776340


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
3 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD L312TX
Zoro #
G5776340
UPC #
00023244911253
Country of Origin
United States

Dimensions

Length
12 ft.
Width
3 ft.

Details

Item
Anti-Fatigue Welding Mat
Color
Black

Description

Welding Antifatigue Mat,3ft.x12ft. Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.