Carpeted Wiper Door Mat, Carpet, Navy, 3' W x 4' L
Mfr # WP 0034NB
Zoro # G5780391
product price: $38.49
/eaKey Features
Overall Width
3'
Width
3 ft
Overall Length
4'
Length
4 ft
Surface Material
Carpet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP 0034NB
Zoro #
G5780391
UPC #
00023244923454
Country of Origin
Canada
Dimensions
Overall Width
3'
Width
3 ft
Overall Length
4'
Length
4 ft
Size
3 ft W x 4 ft L
Details
Item
Carpeted Wiper Door Mat
Color
Navy
Surface Material
Carpet
Description
Carpeted Wiper Door Mat,3ft.x4ft.,Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.