Zoro Homepage

Carpeted Wiper Mat, Carpet, Blue, 4' W x 10' L

  • Mfr # WP 0410MB

  • Zoro # G5780096


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4'
Width
4 ft
Overall Length
10'
Length
10 ft
Surface Material
Carpet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP 0410MB
Zoro #
G5780096
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
4'
Width
4 ft
Overall Length
10'
Length
10 ft
Size
4 ft W x 10 ft L

Details

Item
Carpeted Wiper Mat
Color
Blue
Surface Material
Carpet

Description

Carpeted Wiper Door Mat,4ft.x10ft.,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.