Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crown Matting Technologies Entrance Mat, Charcoal, 4 ft. W x NR 0046CH

Entrance Mat, Charcoal, 4 ft. W x (Discontinued)

  • Mfr # NR 0046CH
  • Zoro # G7981596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR 0046CH
Zoro #
G7981596
UPC #
023244553569
Country of Origin
Unknown

Dimensions

Thickness
5/16"

Details

Item
Entrance Mat
Color
Charcoal
Indoor/Outdoor
Indoor
Oil Resistant
No
Mat Weaving
Needle Punch
Mat Shape
Rectangle
Mat Electrical Resistance
Non-Conductive
Brake Fluid Resistant
No
Antimicrobial
No
Scrape/Dry
Scrape and Dry
Flame Resistant/Fire Retardant
Flame Resistant

Description

Entrance Mat, Antimicrobial No, Color Charcoal, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.