Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crown Matting Technologies Entrance Mat, Charcoal, 4 ft. W x TE0046AC

Entrance Mat, Charcoal, 4 ft. W x (Discontinued)

  • Mfr # TE0046AC
  • Zoro # G2269587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE0046AC
Zoro #
G2269587
UPC #
023244194854
Country of Origin
Unknown

Dimensions

Thickness
3/8"

Details

Mat Shape
Rectangle
Brake Fluid Resistant
No
Mat Weaving
Loop Pile
Scrape/Dry
Scrape and Dry
Oil Resistant
No
Antimicrobial
No
Item
Entrance Mat
Mat Electrical Resistance
Non-Conductive
Indoor/Outdoor
Indoor
Color
Charcoal
Flame Resistant/Fire Retardant
Flame Resistant
Backing Material
Thermoflex Vinyl

Description

Entrance Mat, Antimicrobial No, Backing Material Thermoflex Vinyl, Color Charcoal, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.