This item is Discontinued.

Crown Matting Technologies Entrance Mat, Charcoal, 4 ft. W x WP 0046CH

Entrance Mat, Charcoal, 4 ft. W x (Discontinued)

  • Mfr # WP 0046CH
  • Zoro # G7981745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP 0046CH
Zoro #
G7981745
UPC #
232445803360
Country of Origin
Unknown

Dimensions

Thickness
7/16"

Details

Item
Entrance Mat
Color
Charcoal
Indoor/Outdoor
Indoor
Mat Electrical Resistance
Non-Conductive
Brake Fluid Resistant
No
Antimicrobial
No
Mat Shape
Rectangle
Scrape/Dry
Dry
Oil Resistant
No
Mat Weaving
Cut Pile
Flame Resistant/Fire Retardant
Flame Resistant

Description

Entrance Mat, Antimicrobial No, Color Charcoal, Indoor/Outdoor Indoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.