Zoro Homepage

Floor Runner, 60 ft. L x 4 ft. W

  • Mfr # PBR1848BK

  • Zoro # G5776027


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Length
60 ft.
Width
4 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBR1848BK
Zoro #
G5776027
UPC #
00023244556324
Country of Origin
United States

Dimensions

Length
60 ft.
Width
4 ft.

Details

Item
Antifatigue Mat

Description

Vinyl Foam,Floor Runner,4ft.x60ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.