Shop CROWN MATTING TECHNOLOGIES
See all product information
Create Account
Interlocking Antifatigue Mat, Rubber, 28" W x 32" L, 1/2 in Thick
- Mfr # YF SC34BK
- Zoro # G0756843
product price:Â
$
71.99
/ea
Key Features
Color
Black
Overall Length
32"
Overall Width
28"
Material
Rubber
Thickness
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YF SC34BK
- Zoro #
- G0756843
- UPC #
- 023244268715
- Country of Origin
- Sri Lanka
Dimensions
- Overall Length
- 32"
- Overall Width
- 28"
- Thickness
- 1/2 in
Details
- Item
- Interlocking Antifatigue Mat
- Color
- Black
- Material
- Rubber
- Surface Design
- Bubble
- Backing Material
- Closed Cell Vinyl Foam
- Antimicrobial
- No
- Edges
- (2) Beveled, (2) interlocking
- Oil Resistant
- Yes
- Interlocking Mat Edges
- (2) Beveled, (2) Interlocking
- Mat Shape
- Square
- Fire Resistant/Fire Retardant
- Fire Resistant
- Antifatigue
- Yes
- Mat Electrical Resistance
- Anti-Static
- Brake Fluid Resistant
- Yes
- Flame Resistant/Fire Retardant
- Flame Resistant
- Surface Material
- Rubber
Description
Interlocking Antifatigue Mat, Width 2 ft. 4 In., Thickness 1/2 In., Length 2 ft. 8 In., Mat Shape Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.