Shop SAFE-FLEX
See all product information
Create Account
Interlocking Antifatigue Mat, Vinyl, 3 ft W x 5 ft L, 1 in Thick
- Mfr # ESDA1BZ2
- Zoro # G5524566
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Length
5 ft
Overall Width
3 ft
Material
Vinyl
Thickness
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESDA1BZ2
- Zoro #
- G5524566
- UPC #
- -
- Country of Origin
- Canada
- Item
- Interlocking Antifatigue Mat
- Color
- Black
- Material
- Vinyl
- Surface Design
- Diamond Grid
- Mat Product Type
- Interlocking Static Control Mat Kit
- Anti-Slip Surface
- Yes
- Backing Material
- PVC
- Antifatigue Material
- Yes
- Mat Electrical Resistance
- Anti-Static
- Matting Series Compatibility
- None
- Mat Section
- Center Section
- Interlocking Mat Edges
- (4) Beveled
- Series
- Safe-Flex Floor System
- Other Standards
- ANSI/ESD S7.1
- Resistance Properties
- Anti-Fatigue
- Surface Material
- PVC
- Border Color
- Yellow
- Surface to Ground Resistance
- 3.00 x 10^8 ohm
- Edge Style
- Beveled
- Static Control Type
- Antistatic
- Application
- ESD Workstations
- Surface to Surface Resistance
- 3.00 x 10^8 ohm
- Wire Color
- Black
Dimensions
- Overall Length
- 5 ft
- Overall Width
- 3 ft
- Thickness
- 1 in
- Length
- 5 ft.
- Width
- 3 ft
Description
Interlocking Antifatigue Mat, Length 5 ft, Width 3 ft, Thickness 1 in, Surface Material PVC, Surface Design Diamond Grid, Resistance Properties Anti-Fatigue, Series Safe-Flex Floor System, Matting Series Compatibility None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.