Interlocking Antifatigue Mat Tile, 18 in W x 18 in L, Blue
- Mfr # A1-BLU
- Zoro # G5118178
product price:Â
$
345.99
/pk of 10, $34.60/ea
Free Shipping & Returns
Key Features
Color
Blue
Overall Length
18 in
Overall Width
18 in
Material
100% Recycled PVC
Thickness
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1-BLU
- Zoro #
- G5118178
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Overall Length
- 18 in
- Overall Width
- 18 in
- Thickness
- 1 in
- Length
- 18"
- Mat Thickness
- 1 in
- Mat Length
- 18 in
- Mat Width
- 18 in
- Width
- 18 in
Description
Interlocking Antifatigue Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 18 in, Welding Safe Yes, Thermally Insulating Yes, USDA Certified No, Thickness 1 in, Surface Texture Raised Pattern, Surface Material PVC, Series Safe-Flex Floor System, Surface Design Diamond Grid, Number of Interlocking Sides 4, Reversible No, Number of Border Stripes 0, NSF/ANSI 52 No, Non-Interlocking Edge Style Straight, MVSS 302 Rating No Rating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.