Zoro Homepage

Outdoor Scraper Mat, 3 ft x 10 ft

  • Mfr # TD 0310BK

  • Zoro # G5779481


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
10 ft
Size
3 ft ft 0310BK W
Backing Material and Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD 0310BK
Zoro #
G5779481
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
10 ft
Size
3 ft ft 0310BK W

Details

Item
Outdoor Scraper Mat
Backing Material and Surface Material
Rubber

Description

Outdoor Rubber Scraper Mat,3ft.x10ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.