Zoro Homepage

Ribbed Carpet Mat, Carpet, Gray, 3' W x 60' L

  • Mfr # NRR0036GY

  • Zoro # G5779280


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3'
Width
3 ft
Overall Length
60'
Length
60 ft
Surface Material
Carpet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRR0036GY
Zoro #
G5779280
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
3'
Width
3 ft
Overall Length
60'
Length
60 ft
Size
3 ft W x 60 ft L

Details

Item
Ribbed Carpet Mat
Color
Gray
Surface Material
Carpet

Description

Ribbed Carpet Mat,3ft.x60ft.,Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.