Zoro Homepage

Scraper/Wiper Mat, Polypropylene, 5/16" Thick, Brown, 3' W x 6' L

  • Mfr # CS 0036BR

  • Zoro # G811224449


product price: $86.35
/ea
Free Shipping & Returns

Key Features

Overall Width
3'
Overall Length
6'
Size
3'x6'
Color
Brown
Surface Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS 0036BR
Zoro #
G811224449
UPC #
23244923041
Country of Origin
Canada

Dimensions

Overall Width
3'
Overall Length
6'
Size
3'x6'
Thickness
5/16"

Details

Item
Scraper/Wiper Mat
Color
Brown
Surface Material
Polypropylene

Description

  • •Cross-Over is a scraper/wiper mat that can enhance the appearance of your entrance with the rich look of a loop-pile mat. NFSI Certified for "High-Traction".
  • •Now 30% heavier pile than before for better performance
  • •Non-absorbent, abrasive surface scrapes debris and moisture from footwear while sturdy olefin fibers start the drying process
  • •Attractive two-tone colors and resilient construction resist fading and crushing
  • •Makes entrance areas look clean and tidy by preventing debris from coming into the premises

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.