
Scraper/Wiper Mat, Polypropylene, 5/16" Thick, Forest Green, 6' W x 10' L
Mfr # CN 0610FG
Zoro # G811224470
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6'
Overall Length
10'
Size
6'x10'
Color
Forest Green
Surface Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN 0610FG
Zoro #
G811224470
UPC #
023244326392
Country of Origin
Canada
Dimensions
Overall Width
6'
Overall Length
10'
Size
6'x10'
Thickness
5/16"
Details
Item
Scraper/Wiper Mat
Color
Forest Green
Surface Material
Polypropylene
Description
- •A chevron-patterned mat that has set the standard in our industry for 25 years. As a scraper/wiper mat, its distinctive irregular surface will trap dirt and retain moisture for cleaner floors.
- •Removes dirt and moisture efficiently
- •Decorative needle punch V-pattern is easy to clean and performs well in multi-directional traffic areas
- •Crush resistant surface reduces the appearance of foot traffic
- •ThermoFlex vinyl backing offers superior floor protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.