Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 Inch M42 Spindle Gouge, 10 Inch Handle

  • Mfr # 25311

  • Zoro # G604388556


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Handle Color
Black,Golden & Gray
Material
Brass,Steel & Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25311
Zoro #
G604388556
UPC #
766565253113
Country of Origin
United Kingdom

Details

Handle Color
Black,Golden & Gray
Material
Brass,Steel & Wood

Description

Crown Tools 237RAZW 1/4" M42 Spindle Gouge, 10" Handle. These tools will remain sharp during long periods of demanding professional use. They are finely polished inside and the bevel is carefully ground.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.