Zoro Homepage

3/4 Inch Square End Scraper

  • Mfr # 24137

  • Zoro # G504394015


product price: $55.45
/ea

Key Features

Handle Color
Silver,Golden & Brown
Material
Steel, Brass & Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24137
Zoro #
G504394015
UPC #
766565241370
Country of Origin
United Kingdom

Details

Handle Color
Silver,Golden & Brown
Material
Steel, Brass & Wood

Description

Crown Tools 254 3/4-Inch Square End Scraper is ideal for finishing both flat bottomed and convex projects. The square blade can also be shaped by the user to suit their own requirements. Made from M2 High Speed Steel (Rockwell 62/64) and fitted with an ergonomically designed 8-1/2-Inch stained Beechwood handle with heavy duty brass ferrule. Gives up to six times the edge life of carbon tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.