Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 Inch 10mm Bowl Gouge, 14 Inch 354mm Handle, Walleted

  • Mfr # 24030

  • Zoro # G704389057


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Handle Color
Silver,Golden & Brown
Material
Carbon Steel & Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24030
Zoro #
G704389057
UPC #
766565240304
Country of Origin
United Kingdom

Details

Handle Color
Silver,Golden & Brown
Material
Carbon Steel & Wood

Description

Crown Tools 241W 3/8" 10mm Bowl Gouge, 14" 354mm Handle, Walleted. This bowl gouge has the edge and balance needed for the finest projects. Tool is 3/8-Inch 10mm with a 14-Inch 356mm Beechwood handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.