Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 Inch PM Bowl Gouge

  • Mfr # 25030

  • Zoro # G604388860


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Handle Color
Black,Silver & Golden
Material
Metal & Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25030
Zoro #
G604388860
UPC #
766565250303
Country of Origin
United Kingdom

Details

Handle Color
Black,Silver & Golden
Material
Metal & Brass

Description

Crown Tools 241PM 3/8-Inch Powder Metallurgy Bowl Gouge is one of Crowns exclusive new range of 'elite' Pro-PM turning chisels. Made from an advanced Powder Metal, the molten steel has been compressed and sintered, giving the tool a cutting edge which lasts up to four/five times that of a conventional High Speed Steel tool. The chisel is hardened to between 66 degrees and 68 degrees Rockwell, enabling the tools to have a vastly superior wear resistance, excellent grindability, superior toughness, a high working hardness and a high retention of hardness. The ergonomically designed stained black ash handle fitted to this tool makes the finished chisel unbeatable. 16-Inch 356mm Black Ash Handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.