Portable Hand Sink 14 in x 12 in, 1, Threaded Nut, Stainless Steel

  • Mfr # CVPHS-1

  • Zoro # G3332519


product price:  $4,080.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Mounting Type
Threaded Nut
Material
Stainless Steel
Color
Silver
Overall Height
47 3/4 in
Overall Length
34 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVPHS-1
Zoro #
G3332519
UPC #
849712000324
Country of Origin
Canada

Dimensions

Overall Height
47 3/4 in
Overall Length
34 3/8 in
Bowl Depth
6 in
Overall Width
25 1/4 in
Tank Size
(2) 5 Gal. Fresh, (2) 7-1/2 Gal. Waste
Bowl Size
14 in x 12 in
Overall Depth
25-1/4"
Back Splash Height
9 1/2 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/4 in
Bowl Length
14 in
Bowl Width
12 in
Water Inlet Connection Size
1/2 in
Faucet Hole Diameter
1 1/4 in

Details

Mounting Type
Threaded Nut
Material
Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Bowl
Single
Caster Type
2 fixed, 2 swivel with brake
Voltage
120 V AC
With Faucet / Without Faucet
With Faucet
Water Connection
City Water and Drain Hookups
Standards
CSA Approved, NSF, UL Listed
Includes
(2) 5 Gal. Removable Fresh Water Tanks, (2) 7-1/2 Gal. Removable Waste Water Tanks, Soap Dispenser, Towel Dispenser, Lockable Access Door, Pump Saver Foot Switch, 120V Water Pump, 120V 2 Gal. Water Heater, 12' Cord Standard Wall Plug
Item
Portable Hand Sink
Back Splash
9-1/2"
Gauge
16
Flow Rate
0.9 gpm
No. of Bowls
1
ADA Compliant
Not ADA Compliant
Finish
Polished
Faucet Operation
Dual Manual Handle
Number of Stations
2
ADA Compliance
No
Includes Back Splash
Back Splash Included
Gray Water Capacity
7.5 gal
Number of Faucet Holes
1
Includes Side Splash
Side Splash Not Included
Mounting Type - Sinks
Floor
Vandal Resistant Features
Locking Cabinet
Mounting Location - Faucet
Deck
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Mfr. Model Number
PHS-1
For Use With Water Temperature
Cold and Hot Water
Faucet Body Material
Stainless Steel
CEC Compliant
Non CEC Compliant
Includes Faucet
Faucet Included
Sink Material
Stainless Steel
Fresh Water Capacity
5 gal
Sink Type
General Purpose
Includes Water Heater
Water Heater Included
Compatible Manufacturer Part Number
PHS-1
Series
PHS
Vandal-Resistant Features
Locking Cabinet
Number of Bowls
1
Faucet Mounting Location
Deck
Compatible Water Temperature
Cold and Hot Water

Description

Portable Hand Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 6 in, Rectangular, Bowl Size 14 in x 12 in, Non CEC Compliant, Silver, Faucet Body Material Stainless Steel, Faucet Handle Type Knob, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Centerset, Dual Manual Handle, Gooseneck, Polished, Flow Rate 0.9 gpm, For Use With Water Temperature Cold and Hot Water, Fresh Water Capacity 5 gal, Gray Water Capacity 7.5 gal, Mounting Location - Faucet Deck

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.