Grill Side Burner, LP
Mfr # SB-MCB
Zoro # G7955726
product price: $2,334.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Depth
25 1/2 in
Overall Width
12 in
Overall Height
10 1/4 in
For Use With
Mobile Grills
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-MCB
Zoro #
G7955726
UPC #
849712001482
Country of Origin
Canada
Dimensions
Overall Depth
25 1/2 in
Overall Width
12 in
Overall Height
10 1/4 in
Details
Material
Stainless Steel
Item
Grill Side Burner
For Use With
Mobile Grills
Product Type
Grill Side Burner
Compatible Grainger Part Number
12H016, 12H017, 12H018, 12H019, 5YGG9, 5YGH1, 5YGH3, 5YGH4, 5YGH5
Description
Grill Side Burner, Product Type Grill Side Burner, For Use With Mobile Grills, Material Stainless Steel, Overall Width 12 in, Overall Depth 25 1/2 in, Overall Height 10 1/4 in, Compatible with Grainger Part Number 12H016, 12H017, 12H018, 12H019, 5YGG9, 5YGH1, 5YGH3, 5YGH4, 5YGH5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.