Propane Grill, Propane, 129,000 BtuH
Mfr # CV-MCB-60RGP-LP
Zoro # G210839435
product price: $6,269.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Tank Capacity
One 20 lb Tank
Overall Length
69 in
Overall Depth
28 in
Overall Height
36 in
Heat Source
Propane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV-MCB-60RGP-LP
Zoro #
G210839435
UPC #
849712005367
Country of Origin
Canada
Dimensions
Overall Length
69 in
Overall Depth
28 in
Overall Height
36 in
Cooking Surface Width
58 in
Cooking Surface Depth
21 in
Wheel Size
14 in
Details
Item
Propane Grill
Tank Capacity
One 20 lb Tank
Heat Source
Propane
Caster Type
(2) Locking Casters
Heating Capacity
129,000 BtuH
Material
Stainless Steel
Includes
30 in Roll Dome, Bun Rack, Griddle
Number of Burners
8
Weight
215 lb
Description
Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 69 in, Number of Burners 8, Cooking Surface Depth 21 in, Cooking Surface Width 58 in, Heating Capacity 129,000 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes 30 in Roll Dome, Bun Rack, Griddle, Weight 215 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.