Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Removable Front Shelf, 9-1/2x30x4

  • Mfr # RFS-30

  • Zoro # G7816864


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Depth
9 1/2 in
For Use With
30 in Grill Models
Overall Height
4 in
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RFS-30
Zoro #
G7816864
UPC #
849712001246
Country of Origin
Multiple

Dimensions

Overall Depth
9 1/2 in
Overall Height
4 in
Overall Width
30 in

Details

Material
Stainless Steel
For Use With
30 in Grill Models
Item
Removable Front Shelf
Product Type
Removable Front Shelf

Description

Removable Front Shelf, Product Type Removable Front Shelf, For Use With 30 in Grill Models, Material Stainless Steel, Overall Width 30 in, Overall Depth 9 1/2 in, Overall Height 4 in, Compatible with Grainger Part Number 12H001, 12H016, 12H017, 5YGH5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.