Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wind Guard, 30 In

  • Mfr # WG-30

  • Zoro # G7885552


product price: $298.99
/ea
Free Shipping & Returns

Key Features

For Use With
12H001, 12H016, 12H017, 12H020, 12H027, 12H030, 12H034, 12H035, 5YGG9, 5YGH0, 5YGH5
Overall Depth
21 in
Material
Stainless Steel
Overall Width
30 in
Overall Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WG-30
Zoro #
G7885552
UPC #
849712001550
Country of Origin
Multiple

Dimensions

Overall Depth
21 in
Overall Width
30 in
Overall Height
9 in

Details

For Use With
12H001, 12H016, 12H017, 12H020, 12H027, 12H030, 12H034, 12H035, 5YGG9, 5YGH0, 5YGH5
Item
Wind Guard
Material
Stainless Steel
Product Type
Wind Guard

Description

Wind Guard, Product Type Wind Guard, For Use With 12H001, 12H016, 12H017, 12H020, 12H027, 12H030, 12H034, 12H035, 5YGG9, 5YGH0, 5YGH5, Material Stainless Steel, Overall Width 30 in, Overall Depth 21 in, Overall Height 9 in, Compatible with Grainger Part Number 12H001, 12H016, 12H017, 12H020, 12H027, 12H030, 12H034, 12H035, 5YGG9, 5YGH0, 5YGH5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.