Shop All Mailing Tubes
Crownhill
Heavy-Duty Mailing Tube, 24inLxPK12
Mfr # P4024KHD
Zoro # G9471856
product price: $38.49
/pk 12, $3.21/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 24"
- Inside Dia. 4"
- Color Brown
Product Information
- Brand Crownhill
- MFR # P4024KHD
- Zoro # G9471856
- UPC # 00841436037235
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 24" |
Inside Dia. | 4" |
Usable Width | 4 in |
Usable Depth | 24 in |
Usable Length | 24 in |
Usable Diameter | 4 in |
Details
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 4 in, Usable Width 4 in, Usable Depth 24 in, Usable Length 24 in, Usable DxL 4x24 in, Usable WxDxL 4x24x24 in, Wall Thickness 1/8 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS Kraft Paper, 30 lbs., 12"W x 1200'L, 1 Roll (PKP1230)
- DACASSO Navy Blue Bonded Leather Letter Tray (AG-5001)
- AVERY reg HeavyDuty View Binder, 1 Slant Rings, 11 x 17 , White, White (AVE72124)
- UNIVERSAL Fixed-Depth Brown Corrugated Shipping Boxes, RSC, X-Large, 12"x16"x9", Brown Kraft, PK25, 25PK (1156896)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 8 x 12 x 6, Brown Kraft, 25PK (UFS1286)
- Crownhill Mailing Tubes & Cartons